Beli ratchet 3 8 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BluePoint 3/8inch Ratchet FingerDeskripsi:3/8inch Finger Ratchet- Reversible, fnger ratchet- Small size works great for extremely tight areas- Aluminum knurled outer ring for sure gripatribut:
- Square Drive: 3/8male-1/4female
- SAITAMA SEIKI 3/8inch Ratchet WrenchesDeskripsi:3/8" (9.5mm) sq.drive Standard Ratchet.atribut:
- Sq./Hex. Drive (mm): 9.5
- Drive Speed No Load (rpm): 160
- Air Inlet (inch PT): 1/4
- Length (mm): 263
- Air Consumption (L/minute): 450
- Torque (N m): 80
- SAITAMA SEIKI 3/8inch Ratchet WrenchesDeskripsi:3/8" (9.5mm) sq.drive Mini Ratchetatribut:
- Sq./Hex. Drive (mm): 9.5
- Drive Speed No Load (rpm): 250
- Air Inlet (inch PT): 1/4
- Length (mm): 165
- Air Consumption (L/minute): 350
- Torque (N m): 20
- Daytona Ratchet Handle 9.5 Sq (3/8)atribut:
- Plug-in Angle: 9.5mm [3/8inch]
- Yamoto Ratchet Handle-RubberDeskripsi:Chrome vanadium. Rubber grip, 72 tooth ratchet. With thumb lever for reversing. Quick release.- Product Type Ratchet Handle- Overall Length 200mm- No. of Teeth 72- Drive Size 3/8inch- Grip Rubberatribut:
- Product Type: Ratchet Handle
- Overall Length: 200mm
- No. of Teeth: 72
- Drive Size: 3/8inch
- Grip: Rubber
- Material: Chrome Vanadium Steel
- Kennedy P/T Gearless Ratchet Slim Head 3/8 inchDeskripsi:Chrome - molybdenum with mirror polished finish. Clutch type drive action Push through square drive, needs only 3% movement to operate ratchet.atribut:
- Product Type: Ratchet Handle
- Kennedy Ratchet Handle Push-Thru 3/8 inchDeskripsi:A very economic wrench with a one way ratchet. Push through square drive allows left and right hand operation.atribut:
- Product Type: Ratchet Handle
- Overall Length: 200 mm
- Weight Each: 205 g
- Grip: Rubber
- No. of Teeth: 41
- SAITAMA SEIKI 3/8inch Ratchet WrenchesDeskripsi:3/8" (9.5mm) sq.drive.atribut:
- Sq./Hex. Drive (mm): 9.5
- Drive Speed No Load (rpm): 250
- Air Inlet (inch PT): 1/4
- Air Consumption (L/minute): 350
- Torque (N m): 20
- Shinano Ratchet Wrench 3/8Inchatribut:
- Bolt Cap.: 10mm (3/8Inch)
- Shank Size: 3/8Inch (9.5mm)
- HEYCO Reversible Ratchet 3/8inchDeskripsi:DIN 3122 + 3124
- STANLEY 3/8inch Air Ratchet Wrenchatribut:
- Free Speed (rpm): 180
- Air consumption (CFM): 3.9
- Rotator: Double Pawl
- Vibration (m/s²): 3.73
- Noise Level (dB): 88.50 under no load
- Air Pressure (psi): 90
- Air Hose (inch): 3/8
- Air inlet (inch): 1/2
- Dimension A (mm): 278
- Dimension B (mm): 41
- Daytona Swivel Ratchet 2 Style Grip 3/8inchatribut:
- Forwarding Angle: 5°
- Finishing: Chrome-plated
- Material: Chrome vanadium steel, orange resin grip
- Grip Diameter: About 27φ mm (the thickest part)
- Gear Teeth Number: 72
- Outlet Corner: 3/8inch (9.5mm)
- Overall Length (mm): 130
- Snap-on Spinner Ratchet 3/8inchatribut:
- Square Drive (inch): 3/8
- ASME/ANSI: B107.10
- Country of Origin: USA
- Description (Chart): Spinner Ratchet
- Kennedy Ratchet Handle 3/8 inchDeskripsi:Basic wrench with high polished finish. Fitted with spring loaded ball bearing socket retainer.atribut:
- Product Type: Ratchet Handle
- Overall Length: 200mm
- Product Number: 582-490
- Weight Each: 380g
- Grip: Steel
- No. of Teeth: 42
Daftar Harga ratchet 3 8 Terbaru March 2026
| BluePoint 3/8inch Ratchet Finger | Rp509.900 |
| SAITAMA SEIKI 3/8inch Ratchet Wrenches | Rp1.799.900 |
| SAITAMA SEIKI 3/8inch Ratchet Wrenches | Rp2.099.900 |
| Daytona Ratchet Handle 9.5 Sq (3/8) | Rp169.900 |
| Yamoto Ratchet Handle-Rubber | Rp999.900 |
| Kennedy P/T Gearless Ratchet Slim Head 3/8 inch | Rp519.900 |
| Kennedy Ratchet Handle Push-Thru 3/8 inch | Rp589.900 |
| SAITAMA SEIKI 3/8inch Ratchet Wrenches | Rp1.799.900 |
| Shinano Ratchet Wrench 3/8Inch | Rp2.299.900 |
| HEYCO Reversible Ratchet 3/8inch | Rp2.699.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/P102648573-1.jpg)